42 in. Flat Face Flange Gasket
42 in. Flat Face Flange Gasket
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Color black
- Used on ductile iron pipe
- Toruseal® flange gaskets are vastly superior to conventional full-face or ring gaskets
- Toruseal® gaskets are provided with dual raised torus bulbs
Documents
Specifications
- ANSI:
- ANSI A21.15, ANSI B16.21, ANSI B16.42
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-115
- Application:
- Waterworks
- Diameter - Inside 1:
- 42 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Thickness:
- 1/8 in
- UL Listed:
- No