This product requires certification to purchase.

54 in. Ductile Iron Pipe

You last purchased this on
 
American Cast Iron Pipe

54 in. Ductile Iron Pipe

  • Fast #
  • Part #AFTGFL50P54
  • Item #4533431
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Cast Iron Pipe

54 in. Ductile Iron Pipe

  • Fast #
  • Part #AFTGFL50P54
  • Item #4533431
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 40
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI C111, ANSI C600
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Other Liquids, Sewage, Water
Ductile Iron Class:
CL50
Ductile Iron Pipe Type:
Ductile Iron Fastite Pipe
End Connection 1:
Fastite® Joint
End Connection 2:
Fastite® Joint
End Connections:
Fastite® Joint
FM Approved:
No
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement-lined
PipeTubing Size:
54 in
Pressure Class:
150#
Thickness:
0.51 in
UL Listed:
No