6 in. Mechanical Joint Ductile Iron Pipe
6 in. Mechanical Joint Ductile Iron Pipe
Package Quantity Info:
Foot: 1 Stick: 18 Bundle: 216All Sizes
Product Details
Product Details
- Flexible stuffing box type connection used primarily in underground service
- The joint is designed with a stuffing box into which a rubber gasket is compressed by a ductile iron gland drawn up with low-alloy steel bolt
- It affords liberal deflection before joint compression and allows expansion and contraction of the line without leakage
- Mechanical joint provides easy installation under the most adverse conditions
Specifications
- ANSI:
- ANSI A21.4, ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.50, ANSI A21.51, ANSI A21.53
- ASTM:
- ASTM A-674, ASTM A-716
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151, AWWA C-153
- Application:
- Gas, Water, Sewage
- Coating:
- Asphaltic
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Double Cement
- PipeTubing Size:
- 6 in
- Pressure Class:
- 350 psi
- Wall Thickness:
- 0.34 in