This product requires certification to purchase.

You last purchased this on
 
American Cast Iron Pipe

Acipco

  • Fast #
  • Part #AFGRGSKT20
  • Item #1238867
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Cast Iron Pipe

Acipco

  • Fast #
  • Part #AFGRGSKT20
  • Item #1238867
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Proven to be a superior field-adaptable method of restraining 4"-30" ductile iron pipe or fittings
  • Wedging design for positive restraint
  • Can be used in any 4"-30" standard fastite pipe or fitting socket
  • The outer metal element acts as a bearing member for the wedge-shaped inner element
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.11
AWWA:
AWWA C-110, AWWA C-111
Application:
Waterworks, Sewage, Liquid
Collection:
Acipco
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
20 in
FM Approved:
Yes
Fitting Type:
Gasket
Material:
Rubber
Material Type:
SBR
Pressure Class:
250#
UL Listed:
Yes