12 in. 150F NBR Gasket
Fastite® 12 in. 150F NBR Gasket
Frequently Purchased Together
Product Details
Product Details
- The design assures effective sealing at low or high pressures and in straight or deflected joint alignment
- It also eliminates any concerns of infiltration or root intrusion, and assures positive sealing against negative pressure, thus preventing gasket "pullout" should a vacuum be created in the line
- The Fastite joint sealing component - a molded synthetic rubber ring gasket of two hardness's, shaped to fit the configuration of the gasket socket - is manufactured per all requirements of ANSI/AWWA C111/A21.11 and under AMERICAN’s own rigid specifications, assuring closely controlled dimensional and hardness properties
- The smaller end of the gasket is of harder rubber, approximately 85 durometer hardness, which provides a strong shoulder for self-centering on the gasket buttress, a permanent seal against cold flow, and protection from deterioration
- The larger end of the gasket is of softer rubber, approximately 65 durometer hardness, providing ease of assembly and positive sealing
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Waterworks
- Clean Bagged:
- No
- Collection:
- Fastite®
- Diameter - Outside:
- 12 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- NBR
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No