1-3/4 x 2-3/4 in. Galvanized Rectangle Outlet
1-3/4 x 2-3/4 in. Galvanized Rectangle Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Galvanized
- Fits Pipe Size:
- 1-3/4 in - 2-3/4 in
- Product Type:
- Outlet