This product requires certification to purchase.

10 ft. 26 ga Downspout in Desert Sand

You last purchased this on
 
American Construction Metals

10 ft. 26 ga Downspout in Desert Sand

  • Fast #
  • Part #APDS62310
  • Item #7045709
  • Manufacturer Part #PDS62310
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Construction Metals

10 ft. 26 ga Downspout in Desert Sand

  • Fast #
  • Part #APDS62310
  • Item #7045709
  • Manufacturer Part #PDS62310
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Desert Sand
End Connection 1:
Snap-in
End Connections:
Snap-in
Gauge (metal):
26 ga
Height:
2 in
Length:
10 ft
Width:
3 in