2 in. Straight Galvanized Plastic Round 60 Degree Elbow
2 in. Straight Galvanized Plastic Round 60 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- HVAC
- Coating:
- Galvanized
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Plastic