25 ft. Gutter and Downspout
25 ft. Gutter and Downspout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Plain
- Gauge (metal):
- 26 ga
- Height:
- 5-1/4 in
- Length:
- 25 ft