4 in. Galvanized Plain Round Pipe
4 in. Galvanized Plain Round Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Mill
- Diameter:
- 4 in
- Gauge (metal):
- 26 ga
- Length:
- 10 ft
- Material:
- Galvanized