3 in. Aluminum Duct Cap in Round Duct
AmeriVent® 3 in. Aluminum Duct Cap in Round Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- AmeriVent®
- Diameter:
- 3 in
- Material:
- Aluminum
- Vent Duct Shape:
- Round