Gutter and Downspout in Desert Sand
Gutter and Downspout in Desert Sand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Desert Sand
- Gauge (metal):
- 26 ga
- Height:
- 1-3/4 in
- Length:
- 11 ft
- Material:
- Steel
- Width:
- 2-3/4 in