3 in. Galvanized Round 45 Degree Gutter Elbow
Norandex™ 3 in. Galvanized Round 45 Degree Gutter Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Mill
- Collection:
- Norandex™
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Gauge (metal):
- 26 ga
- Material:
- Galvanized
- Product Type:
- Gutter Elbow