24 x 50 in. Cotton Bath Towel with Ring Spun in White
24 x 50 in. Cotton Bath Towel with Ring Spun in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bath towel
- Material: 100% Cotton
- Ring Spun
- Size: 24" x 50"
- Color: White
Specifications
- Color Finish Name:
- White
- Length:
- 50 in
- Material:
- Cotton
- Product Type:
- Bath Towel
- Width:
- 24 in