This product requires certification to purchase.

100/240V Hand Dryer in White Epoxy

You last purchased this on
 
American Dryer

Advantage AD® 100/240V Hand Dryer in White Epoxy

  • Fast #
  • Part #AAD90M
  • Item #4869253
  • Manufacturer Part #AD90-M
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Dryer

Advantage AD® 100/240V Hand Dryer in White Epoxy

  • Fast #
  • Part #AAD90M
  • Item #4869253
  • Manufacturer Part #AD90-M
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Epoxy Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lower energy consumption than many competing models
  • Flexible design adjusts sound and speed with dial
  • Universal voltage simplifies installation (accepts 110–240 V input)
  • Durable and vandal-resistant to last for many years
  • Dries hands in 25 seconds
  • Steel cover with a durable, white epoxy finish
  • ADA compliant with optional ADA recess kit or ADA wall guard
  • 5-year limited warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

AMP:
6.5
CFM:
180 ft3/min
Collection:
Advantage AD®
Color Finish Category:
Whites
Color Finish Name:
White Epoxy
Height:
9-3/8 in
Installation Type:
Wall Mount
Product Type:
Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
4800
Volts:
100/240V
Watts:
1400 W
Width:
10-1/8 in