100/240V Hand Dryer in Stainless Steel
ExtremeAir® 100/240V Hand Dryer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Efficient design uses 80% less energy than conventional hand dryers
- Dries hands in as little as 10 seconds
- Flexible design adjusts sound and speed with dial
- Universal voltage simplifies installation (accepts 120-240 V input)
- Compact design is 43% smaller than standard dryers, optimizing space
- Durable and vandal-resistant
- Durable brushed stainless steel cover
- ADA compliant with optional recess kit or ADA wall guard
- 5-year limited warranty
Documents
Specifications
- AMP:
- 6.5
- CFM:
- 68 ft3/min
- Collection:
- ExtremeAir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 9-3/8 in
- Installation Type:
- Wall Mount
- Product Type:
- Dryer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 28000
- Volts:
- 100/240V
- Watts:
- 1500 W
- Width:
- 9-3/8 in