This product requires certification to purchase.

100/240V Hand Dryer in White

You last purchased this on
 
American Dryer

ExtremeAir® 100/240V Hand Dryer in White

  • Fast #
  • Part #AGXT9
  • Item #4869252
  • Manufacturer Part #GXT9
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Dryer

ExtremeAir® 100/240V Hand Dryer in White

  • Fast #
  • Part #AGXT9
  • Item #4869252
  • Manufacturer Part #GXT9
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Efficient design uses 80% less energy than conventional hand dryers
  • Dries hands in as little as 10 seconds
  • Flexible design adjusts sound and speed with dial
  • Universal voltage simplifies installation (accepts 120-240 V input)
  • Compact design is 43% smaller than standard dryers, optimizing space
  • Durable and vandal-resistant
  • White ABS cover
  • ADA compliant with optional recess kit or ADA wall guard
  • 5-year limited warranty
  • Requires Certification

Documents


Specifications

AMP:
6.5
CFM:
68 ft3/min
Collection:
ExtremeAir®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
9-3/8 in
Installation Type:
Wall Mount
Product Type:
Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
28000
Volts:
100/240V
Watts:
1500 W
Width:
9-3/8 in