18 x 5-1/4 in. Ductile Iron Hydrant Extension
18 x 5-1/4 in. Ductile Iron Hydrant Extension
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sizes: X - 1.188" and Y - 1.250"
- Pentagon B operating nut for 5 1/4" B-84-B-5 hydrant
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Brand Model Compatibility:
- 5-1/4 in American-Darling® B-62-B and B-84-B Fire Hydrants
- Depth of Trench:
- 18 in
- Length:
- 18 in
- Material:
- Ductile Iron
- Product Type:
- Hydrant Extension
- Width:
- 5-1/4 in