12 in. Tyton Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
2500 Series 12 in. Tyton Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The AMERICAN Series 2500 ductile iron resilient wedge gate valve can be used in a number of applications including drinking water, fire protection, irrigation, reclaimed water, wastewater and as a supplement to backflow prevention
- Sealing the lubrication chamber is a series of three O-ring stem seals
- The O-rings help to isolate the lubrication chamber
- Reduces debris entering the stuffing box
- Two thrust washers are used
- The Series 2500 valve is epoxy coated on the interior and the exterior
- The ductile iron body, bonnet and wedge provide strength and durability as well as a pressure rating that meets or exceeds the requirements of ANSI/AWWA C515
- The body-to-bonnet seals incorporate pressure-energized O-rings which reduces the need for excessive bolt loading required by designs that use flat gaskets
- 250 psig AWWA, UL and FM pressure rating in applicable configurations
- Shell tested at 500 psig
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A21.11, ANSI B18.2.1, ANSI B2.1, ANSI C111, ANSI C515, ANSI C550
- ASME:
- ASME B16.1 Class 125, ASME B16.4
- ASTM:
- ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2500 Series
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- Length:
- 19-3/4 in
- MSS:
- MSS SP-113, MSS SP-45
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- Recommended Valve Application:
- Drinking Water, Fire Protection, Irrigation, Sewage
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water