30 x 5-1/4 in. Traffic Repair Kit
30 x 5-1/4 in. Traffic Repair Kit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- WB77-1 Traffic 30 in Ext Kit
Documents
Specifications
- Brand Model Compatibility:
- 5-1/4 in Waterous Pacer® WB67 Fire Hydrant
- Depth of Trench:
- 30 in
- FM Approved:
- No
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Length:
- 30 in
- NSF Certified:
- No
- Product Type:
- Hydrant Extension Kit
- UL Listed:
- No