This product requires certification to purchase.

36 in. Stainless Steel Hydrant Extension

You last purchased this on
 
American Flow Control

36 in. Stainless Steel Hydrant Extension

  • Fast #
  • Part #AFCMK7336SS
  • Item #3638004
  • Manufacturer Part #MK7336SS
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Flow Control

36 in. Stainless Steel Hydrant Extension

  • Fast #
  • Part #AFCMK7336SS
  • Item #3638004
  • Manufacturer Part #MK7336SS
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For 4 1/2" Mk-73 or 5 1/4" B84B hydrant
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
4-1/2 in American-Darling® Mark 73-5 and 5-1/4 in B-84-B Fire Hydrants
Depth of Trench:
36 in
Fitting Size 1:
4-1/2 in
Fitting Size 2:
5-1/4 in
Fitting Sizes:
4-1/2 in x 5-1/4 in
Length:
36 in
Material:
Stainless Steel
Product Type:
Hydrant Extension