4 ft. x 6 in. VO Open Left Fire Hydrant (Less Accessories) in Yellow
4 ft. x 6 in. VO Open Left Fire Hydrant (Less Accessories) in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI C502
- AWWA:
- AWWA C-502
- Color Finish Name:
- Yellow
- Depth of Trench:
- 4 ft
- FM Approved:
- Yes
- Height:
- 30-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- UL Listed:
- Yes
- Valve Size:
- 6 in
- Width:
- 9-19/50 in