This product requires certification to purchase.

8 in. Mechanical Joint Straight Cast Iron Tapping Sleeve for Asbestos Cement

You last purchased this on
 
American Flow Control

8 in. Mechanical Joint Straight Cast Iron Tapping Sleeve for Asbestos Cement

  • Fast #
  • Part #MJTSACXX
  • Item #90480
  • Manufacturer Part #2808A08B
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Flow Control

8 in. Mechanical Joint Straight Cast Iron Tapping Sleeve for Asbestos Cement

  • Fast #
  • Part #MJTSACXX
  • Item #90480
  • Manufacturer Part #2808A08B
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Branch size 8 in
  • Pressure rating 200 psig
  • Used on asbestos cement pipe
  • Series 2800 sleeves feature full-length, heavy-duty ductile iron construction for durability and strength
  • Their compact construction makes them lighter and easier to handle
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536
AWWA:
AWWA C-110, AWWA C-111
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
8 in
Fitting Type:
Straight
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Tap Size:
8 in