This product requires certification to purchase.

8 in. Mechanical Joint Tapping Sleeve for Ductile Iron

You last purchased this on
 
American Flow Control

8 in. Mechanical Joint Tapping Sleeve for Ductile Iron

  • Fast #
  • Part #MJTSDIXX
  • Item #90503
  • Manufacturer Part #2808C08B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Flow Control

8 in. Mechanical Joint Tapping Sleeve for Ductile Iron

  • Fast #
  • Part #MJTSDIXX
  • Item #90503
  • Manufacturer Part #2808C08B
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pressure rating 250 psig
  • Heavy duty ductile iron construction for durability and strength
  • Their compact construction makes them lighter and easier to handle
  • Tapping sleeves are designed to provide an efficient means of connecting branch piping to existing lines
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
Fits Pipe Size:
8 in
Fitting Type:
Straight
Length:
15 in
MSS:
MSS SP-60
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Tap Size:
8 in