Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Repair kit for 5 1/4" B-84-B-5 hydrant
Specifications
- Brand Model Compatibility:
- American-Darling® B-62-B and B-84-B
- Depth of Trench:
- 6 in
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Traffic Repair Kit
- UL Listed:
- No