8 in. Restrained Joint Ductile Iron Open Right Resilient Wedge Gate Valve
Alpha™ 2500 Series 8 in. Restrained Joint Ductile Iron Open Right Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The AMERICAN series 2500 ductile iron resilient wedge gate valve is available with ALPHA ends in sizes 4 in. -12 in.
- The valve is designed for use in drinking water, sewage and fire protection systems as well as irrigation and backflow control systems
- Its unique design offers the following benefits when compared to a valve configured with mechanical joint ends
- Material flexibility
- Significantly reduce installation time
- Accessibility
- Preassembled
- Easier to install
Specifications
- ANSI:
- ANSI 372, ANSI C515, ANSI C550
- ASME:
- ASME B16.1, ASME B16.4
- ASTM:
- ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
- AWWA:
- AWWA 502, AWWA C-151, AWWA C-502, AWWA C-900, AWWA C-906
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Alpha™ 2500 Series
- Ductile Iron Pipe Type:
- Ductile Iron Restrained Joint Pipe
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- Yes
- Length:
- 16-11/50 in
- MSS:
- MSS SP-113, MSS SP-45
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Recommended Valve Application:
- Fire, Irrigation, Potable Water, Sewage
- UL Listed:
- Yes
- Valve Body Style:
- Open Right
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 197 lb