4 ft. Mechanical Joint Assembled Fire Hydrant
American Darling® B-62-B 4 ft. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-502
- Collection:
- American Darling® B-62-B
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- Height:
- 28-63/100 in
- Material:
- Bronze
- Pressure - Maximum:
- 200 psig
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in
- Width:
- 11-13/100 in