This product requires certification to purchase.

4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

American Darling® B-84-B 4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BULAOLPKW
  • Item #7640868
  • Manufacturer Part #B84B KIAWAH ISLAND SPEC
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Flow Control

American Darling® B-84-B 4 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BULAOLPKW
  • Item #7640868
  • Manufacturer Part #B84B KIAWAH ISLAND SPEC
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
American Darling® B-84-B
Depth of Trench:
4 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in