4 ft. Mechanical Joint Assembled Fire Hydrant
American Darling® B-84-B 4 ft. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- Valve open left
- Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
- Valve top, valve bottom and base coated with fusion bonded epoxy coating
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-536 Grade 65-45-12, ASTM A-584, ASTM A-763, ASTM B-283
- AWWA:
- AWWA C-502
- Collection:
- American Darling® B-84-B
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- Yes
- GSA Approved:
- No
- Height:
- 30-1/2 in
- Material:
- Ductile Iron, Stainless Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Seat Material:
- Bronze
- Valve Size:
- 5-1/4 in