American Darling® B-84-B
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bronze seat and bronze drain ring
- Seat tested at 500 psig
- Depth of trench is the nominal distance from ground line to bottom of connecting pipe
- Products sold in select areas only. Please contact your local branch for availability in your area
- Size and shape of operating nut and nut on caps, threading on nozzles and caps and the direction of opening made to specifications
- Cap chains are not furnished unless specified
- Bolts and nuts are rustproof steel ASTM A307 or equivalent, in accordance with AWWA C502
- Working pressure 250 psig, test pressure 500 psig
- Hydrant conforms to AWWA standard C502
- UL listed and approved by FM approvals at 250 psig in allowable configurations
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C550
- ASTM:
- ASTM A-307, ASTM B-763, ASTM A-126, ASTM A-536 Grade 65-45-12, ASTM B-283, ASTM B-584
- AWWA:
- AWWA C-502, AWWA C-151 Grade60-42-10, AWWA C-550
- Collection:
- American Darling® B-84-B
- Color Finish Name:
- Silver
- Depth of Trench:
- 5 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 5-1/4 in
- Fitting Size 2:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Height:
- 30-1/2 in
- Material:
- Ductile Iron, Stainless Steel, Rubber, Bronze, Plastic
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- UL Listed:
- Yes