This product requires certification to purchase.

3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

American-Darling® Mark 73 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCMK74LAOLNSP
  • Item #2190144
  • Manufacturer Part #MK73
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Flow Control

American-Darling® Mark 73 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCMK74LAOLNSP
  • Item #2190144
  • Manufacturer Part #MK73
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-502
Collection:
American-Darling® Mark 73
Depth of Trench:
3 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
FM Approved:
No
Material:
Ductile Iron
UL Listed:
Yes
Valve Size:
4-1/2 in