4 ft. Mechanical Joint Assembled Fire Hydrant
American-Darling® Mark 73 4 ft. Mechanical Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- Valve open right
- Size and shape of operating nut and nut on cap, threading on nozzles and caps and the direction of opening made to specification
- Valve top, valve bottom and base coated with fusion bonded epoxy coating
- Upper barrel is furnished with an e-coat primer and a two-part polyurethane top coat for durability, gloss and color retention
- Ductile iron upper barrel, lower barrel, base and housing
- Easy 360° rotation of nozzle section
- 250 psig rated working pressure
- Tested at 500 psig
- Stainless steel bolting below grade
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502
- ASTM:
- ASTM A-307
- AWWA:
- AWWA C-502
- Collection:
- American-Darling® Mark 73
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 30-1/2 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- UL Listed:
- Yes
- Valve Size:
- 4-1/2 in
- Weight:
- 355 lb