This product requires certification to purchase.

Breakable Flange for American-Darling® 5-1/4 in. B-84-B-5

You last purchased this on
 
American Flow Control

Breakable Flange for American-Darling® 5-1/4 in. B-84-B-5

  • Fast #
  • Part #AFC842945
  • Item #2251195
  • Manufacturer Part #84-29-45
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Flow Control

Breakable Flange for American-Darling® 5-1/4 in. B-84-B-5

  • Fast #
  • Part #AFC842945
  • Item #2251195
  • Manufacturer Part #84-29-45
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hydrant conforms to AWWA specifications C502
  • One breakable flange for 5 1/4" B-84-B-5
  • ASTM A126 class B
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
American-Darling® 5-1/4 in B-84-B-5
FM Approved:
No
Material:
Gray Iron
NSF Certified:
No
Product Type:
Breakable Flange
UL Listed:
No