Bronze Hose Nozzle Amlok
Bronze Hose Nozzle Amlok
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hydrant conforms to AWWA specifications C502
- Hose nozzle for 5 1/4" B-84-B-5
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- Brand Model Compatibility:
- 5-1/4 in American-Darling® B-84-B Fire Hydrant
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT x GHT
- Material:
- Bronze
- Product Type:
- Hose Nozzle