Cast Aluminum Valve Replacement Handle
Cast Aluminum Valve Replacement Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 2500 Resilient Wedge Gate Valve
- Diameter:
- 6 in
- Handle Material:
- Ductile Iron
- Handle Type:
- Wheel
- Number of Handles:
- Single Handle
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Wheel Handle