Clip Pin and Valve Top Clevis for American-Darling® B-84-B-5
Clip Pin and Valve Top Clevis for American-Darling® B-84-B-5
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- American-Darling® B-84-B-5
- FM Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Valve Top Clevis and Clip Pin
- UL Listed:
- No