This product requires certification to purchase.

Hydrant Extension

You last purchased this on
 
American Flow Control

Hydrant Extension

  • Fast #
  • Part #AFCMK73USS
  • Item #3638005
  • Manufacturer Part #MK73USS
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Flow Control

Hydrant Extension

  • Fast #
  • Part #AFCMK73USS
  • Item #3638005
  • Manufacturer Part #MK73USS
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For 4 1/2" Mk-73 or 5 1/4" B84B hydrant
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
American-Darling® Mark 73-5 and B-84-B
Depth of Trench:
6 in
FM Approved:
No
Length:
6 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Hydrant Extension
UL Listed:
No