36-39/50 in. 14 ft 6 in - 17 ft 6 in Indicator Post
IP16 Model 7A 36-39/50 in. 14 ft 6 in - 17 ft 6 in Indicator Post
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Indicator posts are used to actuate and indicate open/shut status of buried gate valve
Specifications
- Collection:
- IP16 Model 7A
- Depth of Trench:
- 14 ft 6 in - 17 ft 6 in
- Height:
- 36-39/50 in
- Material:
- Grey Iron, Ductile Iron
- Width:
- 6-1/4 in