16 ft - 19 ft Indicator Post
IP16 Model 7B 16 ft - 19 ft Indicator Post
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Indicator posts are used to actuate and indicate open/shut status of buried gate valve
Specifications
- Collection:
- IP16 Model 7B
- Depth of Trench:
- 16 ft - 19 ft
- Height:
- 36-39/50 in
- Material:
- Grey Iron, Ductile Iron
- Width:
- 6-1/4 in