This product requires certification to purchase.

36-39/50 in. 2 ft 6 in - 5 ft 6 in Indicator Post

You last purchased this on
 
American Flow Control

IP16 Model A 36-39/50 in. 2 ft 6 in - 5 ft 6 in Indicator Post

  • Fast #
  • Part #AFCIP161ADIOLHW
  • Item #7628788
  • Manufacturer Part #I61ALWA + HW
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Flow Control

IP16 Model A 36-39/50 in. 2 ft 6 in - 5 ft 6 in Indicator Post

  • Fast #
  • Part #AFCIP161ADIOLHW
  • Item #7628788
  • Manufacturer Part #I61ALWA + HW
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Indicator posts are used to actuate and indicate open/shut status of buried gate valve
  • Requires Certification

Specifications

Collection:
IP16 Model A
Depth of Trench:
2 ft 6 in - 5 ft 6 in
Height:
36-39/50 in
Material:
Grey Iron, Ductile Iron
Width:
6-1/4 in