4 ft. 6 in. - 6 ft. 6 in. Indicator Post
IP16 Model A 4 ft. 6 in. - 6 ft. 6 in. Indicator Post
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Indicator posts are used to actuate and indicate open/shut status of buried gate valve
Specifications
- ASTM:
- ASTM A-126 Grade B
- Brand Model Compatibility:
- 3 in - 12 in Gate Valves
- Collection:
- IP16 Model A
- Depth of Trench:
- 4 ft 6 in - 6 ft 6 in
- FM Approved:
- Yes
- Height:
- 36-39/50 in
- Material:
- Ductile Iron, Grey Iron
- UL Listed:
- Yes
- Width:
- 6-1/4 in