36-39/50 in. 11 ft 6 in - 14 ft Indicator Post
IP16 Model C 36-39/50 in. 11 ft 6 in - 14 ft Indicator Post
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Indicator posts are used to actuate and indicate open/shut status of buried gate valve
Specifications
- Collection:
- IP16 Model C
- Depth of Trench:
- 11 ft 6 in - 14 ft
- Height:
- 36-39/50 in
- Material:
- Grey Iron, Ductile Iron
- Width:
- 6-1/4 in