This product requires certification to purchase.

36-39/50 in. 7 ft 6 in - 10 ft Indicator Post

You last purchased this on
 
American Flow Control

IP16 Model C 36-39/50 in. 7 ft 6 in - 10 ft Indicator Post

  • Fast #
  • Part #AFCIP162CDIORHW
  • Item #7628830
  • Manufacturer Part #AFCIP162CDIORHW
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Flow Control

IP16 Model C 36-39/50 in. 7 ft 6 in - 10 ft Indicator Post

  • Fast #
  • Part #AFCIP162CDIORHW
  • Item #7628830
  • Manufacturer Part #AFCIP162CDIORHW
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Indicator posts are used to actuate and indicate open/shut status of buried gate valve
  • Requires Certification

Specifications

Collection:
IP16 Model C
Depth of Trench:
7 ft 6 in - 10 ft
Height:
36-39/50 in
Material:
Grey Iron, Ductile Iron
Width:
6-1/4 in