K562
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Waterous Pacer® Traffic Model WB67
- Collection:
- K562
- Depth of Trench:
- 12 in
- FM Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Rod Extension Kit
- UL Listed:
- No