This product requires certification to purchase.

Hydrant Extension

You last purchased this on
 
American Flow Control

K562 Hydrant Extension

  • Fast #
  • Part #AFCK5626
  • Item #3019902
  • Manufacturer Part #K562-6
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Flow Control

K562 Hydrant Extension

  • Fast #
  • Part #AFCK5626
  • Item #3019902
  • Manufacturer Part #K562-6
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
5-1/4 in Waterous Pacer® Traffic Model WB67 Fire Hydrant
Collection:
K562
Depth of Trench:
6 in
FM Approved:
No
Fitting Size 1:
5-1/4 in
Fitting Sizes:
5-1/4 in
Material:
Ductile Iron
NSF Certified:
No
Product Type:
Rod Extension Kit
UL Listed:
No