12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Series 2500 12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All ductile iron construction
- Fully complies with ANSI/AWWA C515 and is rated at 250 psig
- UL listed and FM approved at 250 psig, in applicable configurations
- Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
- Fusion-bonded epoxy coating complies with ANSI/AWWA C550
- Triple O-ring stem seals
- Thrust washers
- Smooth waterway design
- 100% leak-tight closure
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C515, ANSI C550
- ASME:
- ASME B16.1, ASME B16.4
- ASTM:
- ASTM A-536, ASTM B-584ASTM B-763, ASTM D-1785, ASTM D-2000, ASTM D-2241
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Drinking Water, Fire Protection
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 2500
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 13-1/2 in
- MSS:
- MSS SP-45, MSS SP-113
- Material:
- Ductile Iron, Metal
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 331 lb