30 in. Mechanical Joint Ductile Iron Resilient Wedge Open Left Tapping Valve (Less Accessories)
Series 2500 30 in. Mechanical Joint Ductile Iron Resilient Wedge Open Left Tapping Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Open left direction
- Triple O-ring stem seals
- Epoxy coating inside and out
- Thrust washers
- Lifting Devices
- Zero leakage
- Dual sealing body to bonnet gaskets
Specifications
- ANSI:
- ANSI A21.11
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111, AWWA C-515, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 2500
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- FIPS
- End Connection 2:
- Mechanical Joint
- End Connections:
- FIPS x Mechanical Joint
- FM Approved:
- Yes
- Length:
- 29-22/25 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 30 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 4500 lb