Stainless Steel Traffic Repair Kit
Stainless Steel Traffic Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Repair kit for 4-1/2" MK73 hydrant
- Upper barrel is furnished with an E-coat primer and a two-part polyurethane top coat for durability, gloss and color retention
- Ductile iron upper barrel, lower barrel, base and housing
- Easy 360° rotation of nozzle section
- 250 psig rated working pressure
- Lubrication chamber
- Stainless steel bolting below grade
- Bronze-to-bronze seating
- Short, lightweight disassembly wrench
- Travel stop nut located in top of hydrant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502
- Brand Model Compatibility:
- American-Darling® Mark 73
- FM Approved:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Product Type:
- Traffic Repair Kit
- Width:
- 5-1/4 in