Waterous® Classic Pacer ®
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Traffic model with the 4-bolt flanges above the designed ground line
- New classic look with time proven design features
- Part interchangeability with the standard pacer design
- Ductile iron nozzle section, standpipes and base
- 250 psig rated working pressure
- Two-part catalyzed epoxy primer and polyurethane top coat system above grade
- Complies fully with ANSI/AWWA C502 standard for dry-barrel fire hydrants
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C502
- AWWA:
- AWWA C-502
- Collection:
- Waterous® Classic Pacer ®
- Depth of Trench:
- 5 ft
- End Connection 1:
- Flanged, Mechanical Joint, Tyton Joint
- End Connection 2:
- Flanged, Mechanical Joint, Tyton Joint
- End Connections:
- Flanged;Mechanical Joint;Tyton Joint
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psig
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in
- Weight:
- 432 lb