This product requires certification to purchase.

3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
American Flow Control

Waterous Pacer® 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCWB67LAOL36NST
  • Item #3023959
  • Manufacturer Part #WB67LAOL36NST
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Flow Control

Waterous Pacer® 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCWB67LAOL36NST
  • Item #3023959
  • Manufacturer Part #WB67LAOL36NST
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Valve open left
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-502
Collection:
Waterous Pacer®
Depth of Trench:
3 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
Material:
Ductile Iron
UL Listed:
Yes
Valve Size:
5-1/4 in